Beli door closer new star di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. NEW STAR Door Closer Parallel Type With Stop (Penutup Pintu Otomatis)
    Mulai

    Rp1.899.900

    NEW STAR Door Closer Parallel Type With Stop (Penutup Pintu Otomatis)
    Deskripsi:
    For opening doors. Since the stop function eliminates the need for door stops, the floor surface is refreshed. Ideal for doors where there is a step and door stops do not reach. Ideal for holding the door open when carrying luggage.
    atribut:
    • Stop Angle: 70 degrees ~ 180 degrees
    • Applicable Door Width (mm): 950
    • Type: Parallel type
    • Applicable Door Mass (kg): 65 or less
    • Width (mm): 310
    • Applicable Door Height (mm): 2100
    • Color: Silver
    • Depth (mm): 85
    • Height (mm): 90
    • Mass (kg): 2.3
    • Series: Door closer 7000 series
    • Stop: Attached
    • TRUSCO Number: 389-4045
  2. NEW STAR Door Closer 80 Series Standard Type
    Mulai

    Rp1.299.900

    NEW STAR Door Closer 80 Series Standard Type
    atribut:
    • Dimension E (mm): 8
    • Material: Zinc die casting
    • Dimension S (mm): 24.5
    • Selfish: Left / right combined use
    • Dimension C (mm): 180
    • Dimension I (mm): 72.5
    • Applicable Door Height (mm): 2100
    • Applicable Door Mass (kg): 45
    • Applicable Door Width (mm): 900
    • Color: Silver
    • Dimension A (mm): 45
    • Dimension B (mm): 190
    • Dimension F (mm): 13
    • Dimension G (mm): 220
    • Dimension H (mm): 219
    • Dimension R (mm): 140
    • Dimensions j (mm): 19
    • Series: Door closer 80 series
    • Stop Angle: 70 degrees ~ 120 degrees
    • TRUSCO Number: 434-4367
    • Type: Standard type
  3. NewStar Door Closer
    Mulai

    Rp1.499.900

    NewStar Door Closer
    atribut:
    • Color: Silver
  4. NEW STAR Door Closer Parallel Type (Penutup Pintu Otomatis)
    50%
    Mulai

    Rp999.900

    NEW STAR Door Closer Parallel Type (Penutup Pintu Otomatis)
    atribut:
    • Specification: Retractable hinged door type
    • Purpose of Use: For Hinged Door
  5. RYOBI Door Closer 80 Series Standard Type (No Stop)
    Mulai

    Rp979.900

    RYOBI Door Closer 80 Series Standard Type (No Stop)
    Deskripsi:
    Two-section speed adjustment to achieve optimal door closing speed in an orthodox design. This is a standard model door closer. Can be used for both left and right hands. The 80 series features a design that takes advantage of sharp straight lines and a precise mechanical design.
    atribut:
    • Color: Silver
    • Type: Standard type
    • Series: Door closer 80 series
    • Dimension H (mm): 70.5
    • Dimension C (mm): 28
    • Applicable Door Height (mm): 2100
    • Dimension G (mm): 45
    • Dimension Q (mm): 276
    • Dimension R (mm): 269
    • Durability (times): 300000
    • Right or Left Hand: Left and right combined use
  6. NEW STAR Door Closer
    Mulai

    Rp1.199.900

    NEW STAR Door Closer
    atribut:
    • Suitable Door Weight (kg): 45 or less
    • Width (mm): 325
    • Depth (mm): 85
    • Height (mm): 114
    • Purpose of Use: For Hinged Door
  7. NEW STAR Door Closer
    28%
    Mulai

    Rp999.900

    NEW STAR Door Closer
    Deskripsi:
    -Left and right hand combinations/door closing speed is adjustable.-The stop angle can be set from 70 to 180degree.-For Hinged Door .-With stop function-Hinged door draw-in type-Parallel type
    atribut:
    • Color: Burned Amber
    • Material: Zinc Die Casting
    • Purpose of Use: For Hinged Door
  8. Dekkson Door Closer (Penutup Pintu Otomatis)
    BARU
    Rating:
    100% of 100
    (3)
    Mulai

    Rp489.900

    Dekkson Door Closer (Penutup Pintu Otomatis)
    Deskripsi:
    Spek pintu : Pintu kayu, kaca, besi, alumunium
  9. NEW STAR (NIPPON DOOR CHECK MFG) Door Closer 80 Series Standard Type
    Mulai

    Rp1.199.900

    NEW STAR (NIPPON DOOR CHECK MFG) Door Closer 80 Series Standard Type
    Deskripsi:
    Compact body and robust. A super long-selling orthodox type that emphasizes functionality. 2-valve method for door closing speed adjustment. Left and right combined type
    atribut:
    • Color: Silver
  10. DORMAKABA Penutup Pintu
    Mulai

    Rp369.900

    DORMAKABA Penutup Pintu
    atribut:
    • Standard Finish: Silver
  11. NEW STAR (NIPPON DOOR CHECK MFG) Door Closer 60 Series Standard Installation
    Mulai

    Rp2.499.900

    NEW STAR (NIPPON DOOR CHECK MFG) Door Closer 60 Series Standard Installation
    Deskripsi:
    The door closing speed is adjusted by a 3-valve method. With a latching function that securely closes the door. There is left and right.
    atribut:
    • Color: Silver
    • Series: Door closer 60 series
    • Opening Angle (degrees): 90 to 105
    • Applicable Door Height (mm): 2100
    • Applicable Door Mass (kg): 65 or less
    • Applicable Door Width (mm): 950
    • Stop: None
  12. NEW STAR (NIPPON DOOR CHECK MFG) Door Closer Mtc Small Size (Without Stopper)
    Mulai

    Rp689.900

    NEW STAR (NIPPON DOOR CHECK MFG) Door Closer Mtc Small Size (Without Stopper)
    Deskripsi:
    2-valve method for door closing speed adjustment. Compatible with door thicknesses of 25-40 mm. Can also be used for inspection ports. Left and right combined type. Turn the main unit upside down and use the door closing speed adjustment valve toward the door end. The opening angle is 85 ° or 90 °. When using the inspection port pivot hinge (TPH-35), it can be used at 100 °.
    atribut:
    • Applicable Dimensions (mm): Door: DW601~850 x DH2100
    • Color: Silver
    • Door Thickness (mm): 25-40
  13. RYOBI Bl Certified Door Closer (No Stop)
    Mulai

    Rp889.900

    RYOBI Bl Certified Door Closer (No Stop)
    Deskripsi:
    Passed various standards. A truly excellent door closer.
    atribut:
    • Color: Silver
    • Applicable Door Height (mm): 1900
    • Applicable Door Mass (kg): 50
    • Applicable Door Width (mm): 800
    • Stop: None
  14. Nicole Door Closer (Penutup Pintu Otomatis)
    Mulai

    Rp149.900

    Nicole Door Closer (Penutup Pintu Otomatis)
    atribut:
    • Finishing: Silver
    • Dimensions (mm): 175x40
    • Material: Aluminium
    • Maximum Load (kg): 45
  15. NEW STAR Door Closer 80 Series Parallel Type
    Mulai

    Rp1.199.900

    NEW STAR Door Closer 80 Series Parallel Type
    Deskripsi:
    For opening doors.
    atribut:
    • Dimension F (mm): 13
    • Dimension E (mm): 8
    • Applicable Door Width (mm): 900
    • Dimension K (mm): 80
    • Stop: None
    • Dimension R (mm): 140
    • Applicable Door Mass (kg): 45 or less
    • Dimension A (mm): 45
    • Dimension B (mm): 190
    • Dimension C (mm): 52
    • Dimension G (mm): 220
    • Dimension H (mm): 265
    • Dimension I (mm): 72.5
    • Dimension S (mm): 24.5
    • Dimension V (mm): 70
    • Dimension W (mm): 65
    • Series: Door closer 80 series
    • Shape: Standard bracket
    • TRUSCO Number: 389-4011
    • Type: Parallel type
  16. DORMAKABA Door Closer
    Mulai

    Rp4.399.900

    DORMAKABA Door Closer
    Deskripsi:
    The ITS96 series offers the optimum solution for applications requiring concealed door controls. It is suited for virtually any door and frame combination in a variety of leaf thicknesses and configurations.- Rapid decrease in opening force makes doors easy to open- Efficient cam and roller design- Non-handed- Adjustable spring force size
  17. NEW STAR (NIPPON DOOR CHECK MFG) Door Closer Parallel Type With Thermal Fuse
    Mulai

    Rp2.099.900

    NEW STAR (NIPPON DOOR CHECK MFG) Door Closer Parallel Type With Thermal Fuse
    Deskripsi:
    A door closer with a thermal fuse keeps the fireproof door open near the wall of the aisle in normal times. In the event of a fire, the thermal fuse of the door closer melts due to heat, the open holding bracket comes off, and the door closer's self-closing force closes the door. It can be used for the area section in the fire protection section. A product that has passed the Building Materials Testing Center based on the Ministry of Construction Notification No. 2563.
    atribut:
    • Right or Left Hand: Left and right common
  18. Kenmaster Plas Chamois (Lap Kanebo)
    Rating:
    97% of 100
    (21)
    Mulai

    Rp12.900

    Kenmaster Plas Chamois (Lap Kanebo)
    Deskripsi:
    Lap kenebo Kenmaster dengan berdaya serap tinggi sehingga dapat membersihkan air, debu dan kotoran. Menyerap air tanpa menetes, tahan terhadap minyak, kotoran, deterjen ringan dan netral. Sumber yang halus untuk penyerapan super - bagus untuk kaca, lapisan krom, dan roda. Aman pada semua cat termasuk bahan mantel.
Daftar Harga door closer new star Terbaru October 2026
NEW STAR Door Closer Parallel Type With Stop (Penutup Pintu Otomatis)Rp1.899.900
NEW STAR Door Closer 80 Series Standard TypeRp1.299.900
NewStar Door CloserRp1.499.900
NEW STAR Door Closer Parallel Type (Penutup Pintu Otomatis)Rp999.900
RYOBI Door Closer 80 Series Standard Type (No Stop)Rp979.900
NEW STAR Door CloserRp1.199.900
NEW STAR Door CloserRp999.900
Dekkson Door Closer (Penutup Pintu Otomatis)Rp489.900
NEW STAR (NIPPON DOOR CHECK MFG) Door Closer 80 Series Standard TypeRp1.199.900
DORMAKABA Penutup PintuRp369.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)